Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
HP1873TAB GRIP SS-3.25IN S3J EPDM GY 55

HP1873TAB GRIP SS-3.25IN S3J EPDM GY 55

HP1873TAB GRIP SS-3.25IN S3J EPDM GY 55

HP1873TAB GRIP SS-3.25IN S3J EPDM GY 55 ; 50FT/REL NON RETURNABLE

Table Top Chain; 1873 Chain Size; Side Grip Top; 1-1/2" Pitch; 3-1/4" Width; Side Flexing; Brown High Performance Material; Stainless Steel Base Chain; TAB Curve Retention; Gray EPDM S3J Shaped 55 Shore A Gripper with Plastic Gripper Retainer

Part #

HP1873TAB GRIP SS-3.25IN S3J EPDM GY 55

BDI #

26987757

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.165
EAN
0782934889332
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Table Top
Manufacturer URL
https://www.rexnord.com
Product Detail
Table Top Chain
Product Specification
1873 Chain Size; Side Grip Top; 1-1/2" Pitch; 3-1/4" Width; Side Flexing; Brown High Performance Material; Stainless Steel Base Chain; TAB Curve Retention; Gray EPDM S3J Shaped 55 Shore A Gripper with Plastic Gripper Retainer
Long Description
Table Top Chain; 1873 Chain Size; Side Grip Top; 1-1/2" Pitch; 3-1/4" Width; Side Flexing; Brown High Performance Material; Stainless Steel Base Chain; TAB Curve Retention; Gray EPDM S3J Shaped 55 Shore A Gripper with Plastic Gripper Retainer