Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF880TAB-2.5IN

LF880TAB-2.5IN

LF880TAB-2.5IN TABLE TOP CHAIN ; L0880656732 NON RETURNABLE 50/BOX

Table Top Chain; 880 Chain Size; Solid Top; 1-1/2" Pitch; 2-1/2" Width; Straight Running; Side Flexing; Tan Low Friction Material; Stainless Steel Pin; TAB Curve Retention

Part #

LF880TAB-2.5IN

BDI #

27288248

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.037
UNSPSC
31151614
EAN
0782934966125
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Table Top
Manufacturer URL
https://www.rexnord.com
Product Detail
Table Top Chain
Product Specification
880 Chain Size; Solid Top; 1-1/2" Pitch; 2-1/2" Width; Straight Running; Side Flexing; Tan Low Friction Material; Stainless Steel Pin; TAB Curve Retention
Long Description
Table Top Chain; 880 Chain Size; Solid Top; 1-1/2" Pitch; 2-1/2" Width; Straight Running; Side Flexing; Tan Low Friction Material; Stainless Steel Pin; TAB Curve Retention