token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

T10-20-60M-LLUKNTB

DUPLICATE 27634763 DO NOT USE

OPTIBELT DUPLICATE 27634763 DO NOT USE

Synchronous; T20; 75MM Belt Width; 50000MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material

Part #

DUPLICATE 27634763 DO NOT USE

BDI #

1070526

No Longer Available
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.549
Belt Style
Synchronous
Belt Series
T20
Tensile Material
Aramid
Outer Material
Polyurethane
Other Features
Alpha Linear
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
75T20-AR
Manufacturer Internal Number
75T20-AR
Weight / LBS
1.21
Long Description
Synchronous; T20; 75MM Belt Width; 50000MM Belt Length; Aramid Tensile Material; Polyurethane Outer Material
Belt Length
1968.504 Inch | 50000 Millimeter
Belt Width
2.953 Inch | 75 Millimeter