Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MM OPAQUE 80 30.5M/BOX

8MM OPAQUE 80 30.5M/BOX

8MM OPAQUE 80 30.5M/BOX ROUND BELT ; NON RETURNABLE OPEN END

Open End Round; Solid; 8MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material

Part #

8MM OPAQUE 80 30.5M/BOX

BDI #

17283291

QTY

INVENTORY:
200
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.31
UNSPSC
26111803
EAN
0662345503068
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Opaque
Category - BDI
Round Belt
Product Group - BDI
53070
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Manufacturer Item Number
8MMOPAQUE8030M
Weight / LBS
4.034
Long Description
Open End Round; Solid; 8MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Belt Length
1,181.102 Inch | 30,000 Millimeter
Belt Diameter
0.315 Inch | 8 Millimeter