token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

ATP10-2760-40    BFX

ATP10-2760-40 BFX

BRECO FLEX ATP10-2760-40 BFX

Synchronous Belt; 10MM Pitch; 2760MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; ATP10; Steel Tensile Material; Polyurethane Outer Material

Part #

ATP10-2760-40 BFX

BDI #

15007582

QTY

Manufacturer Name
BRECO FLEX
Minimum Buy Quantity
N/A
Weight / Kilogram
1.4
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
ATP10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Long Description
Synchronous Belt; 10MM Pitch; 2760MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; ATP10; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.575 Inch | 40 Millimeter
Belt Pitch Length
108.661 Inch | 2760 Millimeter