token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

D570H100

D570H100

D570H100 GEAR TIMING BELT ; DOUBLE BULK

Synchronous Belt; 1/2 Inch Pitch; 57" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material

Part #

D570H100

BDI #

328139

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
UNSPSC
26111811
EAN
0662289504282
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
D570H100
Manufacturer Internal Number
3112141
Weight / LBS
0.35
Long Description
Synchronous Belt; 1/2 Inch Pitch; 57" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
57 Inch | 1447.8 Millimeter
Belt Width
1 Inch | 25.4 Millimeter