token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

LP-2028-1/2

LP-2028-1/2

LP2028 X 1/2 SYNCHROFORCE

Synchronous Belt; 0.428 Inch Pitch; 16.234" Pitch Length; 1/2" Belt Width; Standard HTD Tooth Profile; LP; Fiberglass Tensile Material; Rubber Outer Material

Part #

LP-2028-1/2

BDI #

400828

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
UNSPSC
26111811
EAN
0037256066979
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
LP2028X1/2
Manufacturer Internal Number
20043744
Weight / LBS
0.047
Product Detail
Synchronous Belt
Product Specification
0.428 Inch Pitch; 16.234" Pitch Length; 1/2" Belt Width; Standard HTD Tooth Profile; LP; Fiberglass Tensile Material; Rubber Outer Material
Long Description
Synchronous Belt; 0.428 Inch Pitch; 16.234" Pitch Length; 1/2" Belt Width; Standard HTD Tooth Profile; LP; Fiberglass Tensile Material; Rubber Outer Material