token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2926V452

4830V699

4830V699 VARIABLE SPEED BELT ; 3" WD 71" OUTSIDE LG

30 Degree Angle Series; Variable Speed Style; 69.9" Pitch Length; 3" Width; 71" Outside Length; Polyester Tensile Material

Part #

4830V699

BDI #

540995

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111802
EAN
0746041196974
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer Item Number
4830V699
Long Description
30 Degree Angle Series; Variable Speed Style; 69.9" Pitch Length; 3" Width; 71" Outside Length; Polyester Tensile Material
Belt Pitch Length
69.9 Inch | 1,775.46 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Belt Outside Length
71 Inch | 1,803.4 Millimeter