token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

17HB100

17HB100

17HB100 TIMING PULLEY ; GEARBELT

Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 1-5/16" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore

Part #

17HB100

BDI #

324891

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.12
UNSPSC
26111812
EAN
0662289202515
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
17
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Other Features
Heavy | Type 2
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055425
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 17 Teeth; 1-5/16" Face Width; Rough Bore; 3" Flange OD; 2.652" Outside Diameter; 2.706" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.25" Max Bore
Pitch Diameter
2.706 Inch | 68.732 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3 Inch | 76.2 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.652 Inch | 67.361 Millimeter
Bore
0 Inch | 0 Millimeter