token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

42H150 NR. H150042

22H150 NR. H150022

SATI 22H150 NR. H150022

Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-13/16" Face Width; Rough Bore; 3.661" Flange OD; 3.447" Outside Diameter; 3.502" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

22H150 NR. H150022

BDI #

1404898

QTY

INVENTORY:
1
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.07
UNSPSC
26111812
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
4.564
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-13/16" Face Width; Rough Bore; 3.661" Flange OD; 3.447" Outside Diameter; 3.502" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.502 Inch | 88.94 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
3.447 Inch | 87.56 Millimeter
Flange Outside Diameter
3.661 Inch | 93 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter