token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

27T5/44-0 NR. 27T5044

27T5/44-0 NR. 27T5044

SATI 27T5/44-0 NR. 27T5044

Synchronous Pulley; 16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 44 Teeth; 21MM Face Width; Rough Bore; 0MM Flange OD; 69.2MM OD; 70.2MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

27T5/44-0 NR. 27T5044

BDI #

1404254

QTY

INVENTORY:
8
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
UNSPSC
26111812
Belt Pitch
5 MM
Belt Style
T5-16
Number of Teeth
44
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.617
Long Description
Synchronous Pulley; 16MM Belt Width; 5 Millimeter Belt Pitch; T5-16 Belt Style; 44 Teeth; 21MM Face Width; Rough Bore; 0MM Flange OD; 69.2MM OD; 70.2MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
2.724 Inch | 69.2 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.764 Inch | 70.2 Millimeter
Face Width
0.827 Inch | 21 Millimeter