token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

16T2.5/19-2 NR. 16T2019

31T10/22-2 NR. 31T1022

SATI 31T10/22-2 NR. 31T1022

Synchronous Pulley; 16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 22 Teeth; 21MM Face Width; Rough Bore; 75MM Flange OD; 68.2MM OD; 70.2MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

31T10/22-2 NR. 31T1022

BDI #

1404311

QTY

INVENTORY:
4
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
26111812
Belt Pitch
10 MM
Belt Style
T10-16
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.529
Long Description
Synchronous Pulley; 16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 22 Teeth; 21MM Face Width; Rough Bore; 75MM Flange OD; 68.2MM OD; 70.2MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.827 Inch | 21 Millimeter
Flange Outside Diameter
2.953 Inch | 75 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.685 Inch | 68.2 Millimeter
Pitch Diameter
2.764 Inch | 70.2 Millimeter
Bore
0 Inch | 0 Millimeter