token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX-26S-21-1108

P32-8M-30-1210 HT250

P32-8M-30-1210 HT250 SYNCH SPROCKET

Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 32 Teeth; 38.1MM Face Width; Bushed; 90MM Flange OD; 80.112MM OD; 81.483MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Part #

P32-8M-30-1210 HT250

BDI #

255168

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
UNSPSC
26111800
EAN
0782475676743
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
112872
Weight / LBS
1.7
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 32 Teeth; 38.1MM Face Width; Bushed; 90MM Flange OD; 80.112MM OD; 81.483MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.208 Inch | 81.483 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
3.154 Inch | 80.112 Millimeter
Flange Outside Diameter
3.543 Inch | 90 Millimeter