token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P46-8MPT-20

P46-8MPT-20

TIMKEN P46-8MPT-20

Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 46 Teeth; Bushed; 115.773MM Outside Diameter; 117.145MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

P46-8MPT-20

BDI #

237438

No Longer Available
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
46
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
3.2
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 46 Teeth; Bushed; 115.773MM Outside Diameter; 117.145MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Outside Diameter
4.558 Inch | 115.773 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0 Inch | 0 Millimeter
Pitch Diameter
4.612 Inch | 117.145 Millimeter
Flange Outside Diameter
5.01 Inch | 127.254 Millimeter
Belt Width
0.787 Inch | 20 Millimeter