token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PA5-015NF150 OBSOLETE DO NOT USE 06/25

PA5-015NF150 OBSOLETE DO NOT USE 06/25

PA5-015NF150 OBSOLETE DO NOT USE 06/25 ; NON-RETURNABLE ALUMINUM

Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 15 Teeth; 19.837MM Face Width; Rough Bore; 22.733MM OD; 23.876MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore

Part #

PA5-015NF150 OBSOLETE DO NOT USE 06/25

BDI #

173751

No Longer Available
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
26111807
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54741
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Belt Style; 15 Teeth; 19.837MM Face Width; Rough Bore; 22.733MM OD; 23.876MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Face Width
0.781 Inch | 19.837 Millimeter
Pitch Diameter
0.94 Inch | 23.876 Millimeter
Outside Diameter
0.895 Inch | 22.733 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter