token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

Q72XH400

Q90XXH500

TIMKEN Q90XXH500

Synchronous Pulley; 5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 90 Teeth; 5-13/16" Face Width; Bushed; 35.69" Outside Diameter; 35.81" Pitch Diameter; Yes Keyway; 2 To 5-1/2" Bushing Bore Range; M Bushing; No Minimum Plain Bore

Part #

Q90XXH500

BDI #

237294

No Longer Available
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
131.542
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
281
Long Description
Synchronous Pulley; 5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 90 Teeth; 5-13/16" Face Width; Bushed; 35.69" Outside Diameter; 35.81" Pitch Diameter; Yes Keyway; 2 To 5-1/2" Bushing Bore Range; M Bushing; No Minimum Plain Bore
Face Width
5.813 Inch | 147.65 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 0 Millimeter
Outside Diameter
35.69 Inch | 906.526 Millimeter
Belt Width
5 Inch | 127 Millimeter
Pitch Diameter
35.81 Inch | 909.574 Millimeter
Bore
0 Inch | 0 Millimeter