token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TB20L075

TB20L075

TB20L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 1" Face Width; Bushed; 2-5/8" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore

Part #

TB20L075

BDI #

612066

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.308
UNSPSC
26111812
EAN
0697950083285
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
TB20L075
Weight / LBS
0.7
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 1" Face Width; Bushed; 2-5/8" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Belt Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
2.625 Inch | 66.675 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.357 Inch | 59.88 Millimeter
Pitch Diameter
2.387 Inch | 60.64 Millimeter