token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2TB34P1 OBSOLETE DO NOT USE 07/23

2VV60

2VV60 ; POR NON RETURNABLE

Transmission Pulley; 2 Grooves; 6.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.6" Pitch Minimum; 6.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

2VV60

BDI #

627895

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.647
UNSPSC
26111806
EAN
0781568605356
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2B5V60-B SHEAVE
Manufacturer Internal Number
2VV60
Weight / LBS
8.04
Long Description
Transmission Pulley; 2 Grooves; 6.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.6" Pitch Minimum; 6.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-7/16 Inch | 19 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.28 Inch | 159.512 Millimeter
Pitch Diameter Maximum
6.1 Inch | 154.94 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter