token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3 3V 650 TB

3/SPA75 1108 NR. AT00753

SATI 3/SPA75 1108 NR. AT00753

Transmission Pulley; 3 Grooves; 80.5MM Outside Diameter; Bushed; 1108; SPA Belt Series; 75MM Pitch Diameter Minimum; 75MM Pitch Diameter Maximum; Keyway

Part #

3/SPA75 1108 NR. AT00753

BDI #

1404536

QTY

INVENTORY:
2
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
26111806
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1108
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
Transmission Pulley; 3 Grooves; 80.5MM Outside Diameter; Bushed; 1108; SPA Belt Series; 75MM Pitch Diameter Minimum; 75MM Pitch Diameter Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.169 Inch | 80.5 Millimeter
Bushing Bore Range
3/8 To 1-1/8 Inch | 14 To 25 Millimeter
Pitch Diameter Minimum
2.953 Inch | 75 Millimeter
Pitch Diameter Maximum
2.953 Inch | 75 Millimeter