token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4C9.0

4B48-SD

4B48-SD V-BELT QD SHEAVE ; 4A4.4B4.8-SD QD SHEAVE

Transmission Pulley; 4 Grooves; 5.15" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 4.4" Pitch Minimum; 4.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

4B48-SD

BDI #

280660

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.45
UNSPSC
26111806
EAN
0782475157204
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4B48-SD SHEAVE
Manufacturer Internal Number
455649
Weight / LBS
7.61
Long Description
Transmission Pulley; 4 Grooves; 5.15" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 4.4" Pitch Minimum; 4.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Pitch Diameter Minimum
4.4 Inch | 111.76 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.15 Inch | 130.81 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
4.8 Inch | 121.92 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter