token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8W8V400 OBSOLETE DO NOT USE 12/20

8C98R OBSOLETE DO NOT USE 05/25

8C98R OBSOLETE DO NOT USE 05/25 ; NON-RETURNABLE SPLIT TAPER C AND D

Transmission Pulley; 8 Grooves; 10.2" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 9.8" Pitch Minimum; 9.8" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway

Part #

8C98R OBSOLETE DO NOT USE 05/25

BDI #

332440

No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
34.504
UNSPSC
26111806
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8C98R
Manufacturer Internal Number
1012459
Weight / LBS
76
Long Description
Transmission Pulley; 8 Grooves; 10.2" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 9.8" Pitch Minimum; 9.8" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Outside Diameter
10.2 Inch | 259.08 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
9.8 Inch | 248.92 Millimeter
Pitch Diameter Maximum
9.8 Inch | 248.92 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 34.925 To 92.075 Millimeter