token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

BK95 1-1/8

AK81 5/8

AK81.5/8 TRANSMISSION PULLEY ; LIGHT DUTY BORED-TO-SIZE

Transmission Pulley; 1-5/8" Bore; 1 Groove; 7.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 7.36" Pitch Minimum; 7.7" Pitch Maximum; Keyway

Part #

AK81 5/8

BDI #

1119295

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.31
UNSPSC
26111806
EAN
0770075431350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
AK81.5/8
Manufacturer Internal Number
7805-2522
Weight / LBS
5.1
Long Description
Transmission Pulley; 1-5/8" Bore; 1 Groove; 7.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 7.36" Pitch Minimum; 7.7" Pitch Maximum; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
7.95 Inch | 201.93 Millimeter
Pitch Diameter Maximum
7.7 Inch | 195.58 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Pitch Diameter Minimum
7.36 Inch | 186.944 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter