token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TB SPB180/4 2517

PHP 4SPA710TB

PHP 4SPA710TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Transmission Pulley; 4 Grooves; 715.5MM Outside Diameter; Bushed; SPA Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; Keyway

Part #

PHP 4SPA710TB

BDI #

1282155

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
47.0
UNSPSC
26111806
EAN
7316572763865
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Not Available
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Long Description
Transmission Pulley; 4 Grooves; 715.5MM Outside Diameter; Bushed; SPA Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
28.169 Inch | 715.5 Millimeter
Pitch Diameter Minimum
27.953 Inch | 710 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
27.953 Inch | 710 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter