token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PHP 5SPA170TB

PHP 5SPA170TB

PHP 5SPA170TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Transmission Pulley; 5 Grooves; 175.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway

Part #

PHP 5SPA170TB

BDI #

1282020

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.044
UNSPSC
26111806
EAN
7316572631614
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
13.66864
Long Description
Transmission Pulley; 5 Grooves; 175.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 170MM Pitch Minimum; 170MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
6.693 Inch | 170 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
6.693 Inch | 170 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.909 Inch | 175.5 Millimeter