token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2VP60X3/4

2VP60X3/4

2VP60 X 3/4 VARIABLE PITCH SHEAVE

Variable Speed Pulley; 3/4" Bore; 2 Groove; 6" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 4.2" Pitch Dia Min; 5.5" Pitch Dia Max; Keyway; Manual Turn Adjustment Method

Part #

2VP60X3/4

BDI #

627853

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.8
UNSPSC
26111800
EAN
0775829146146
Belt Series
4L | A | 5L | B
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Solid Type | Positive Locked on Setting
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10.6
Long Description
Variable Speed Pulley; 3/4" Bore; 2 Groove; 6" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 4.2" Pitch Dia Min; 5.5" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Face Width Maximum
2.375 Inch | 60.325 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Pitch Diameter Maximum
5.5 Inch | 139.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Minimum
1.625 Inch | 41.275 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter