BROWNING
1VL34X5/8 VARIABLE SPEED SHEAVE ; 5/8" BORE 1 GROOVES 3.15" OD FINISH BORE
5/8" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; 21/32" Face Wid Min; 0-31/32" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
BDI #
BROWNING
3MVP40B54X 1 3/8 VARIABLE PITCH SHEAVE
1-3/8" Bore; 3 Grooves; 5.68" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.9" Pitch Dia Min; 5.4" Pitch Dia Max; 3-1/16" Face Wid Min; 3-7/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
BDI #
BROWNING
2VP65X1 VARIABLE SPEED SHEAVE ; NON-RETURNABLE 1VP 2VP
Variable Speed Pulley; 1" Bore; 2 Grooves; 6-1/2" Outside Diameter; Finished Bore; No Bushing; 1/2" Belt Width Min; 21/32" Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 4.9" Pitch Dia Min; 6.4" Pitch Dia Max; 1-5/8" Face Wid Min; 1-5/8" Face Wid Max; Keyway; Manual Turn Adjustmen
Part #
BDI #
DODGE
2VP71 X 1-5/8 VARIABLE PITCH SHEAVE ; 2 GROOVE 7.10" OD 1-5/8" BORE
Variable Speed Pulley; 1-5/8" Bore; 2 Groove; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
BDI #
BROWNING
1VP68X24MM VARIABLE SPEED SHEAVE ; NON-RETURNABLE 1VP 2VP
Variable Speed Pulley; 24MM Bore; 1 Grooves; 166.37MM Outside Diameter; Finished Bore; No Bushing; 12.7MM Belt Width Min; 12.7MM Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 16.662MM Pitch Dia Min; 111.76MM Pitch Dia Max; 149.86MM Face Wid Min; 19.05MM Face Wid Max; Keyway; Manual Turn Adjustmen
Part #
BDI #