token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

80A46

083-1/Z=46 NR. CS07046

SATI 083-1/Z=46 NR. CS07046

Roller Chain Sprocket; 083-1 | 084-1 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 191.6MM Outside Diameter; 186.1MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

083-1/Z=46 NR. CS07046

BDI #

1404766

QTY

INVENTORY:
13
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.9
UNSPSC
31171901
Chain Size
083-1 | 084-1
Number of Teeth
46
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 083-1 | 084-1 Chain; 46 Teeth; 1 Row of Teeth; No Hardened Teeth; 191.6MM Outside Diameter; 186.1MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
7.327 Inch | 186.1 Millimeter
Outside Diameter
7.543 Inch | 191.6 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter