token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2082A17H

08B-1/Z=59 NR. CS09059

SATI 08B-1/Z=59 NR. CS09059

Roller Chain Sprocket; 08B-1 Chain; 59 Teeth; 1 Row of Teeth; No Hardened Teeth; 244.5MM Outside Diameter; 238.62MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

08B-1/Z=59 NR. CS09059

BDI #

840236

No Longer Available
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Chain Size
08B-1
Number of Teeth
59
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 08B-1 Chain; 59 Teeth; 1 Row of Teeth; No Hardened Teeth; 244.5MM Outside Diameter; 238.62MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.394 Inch | 238.62 Millimeter
Outside Diameter
9.626 Inch | 244.5 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter