token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

50B27 X 1 7/16IN

140BS22 X 3-11/16 KW 2SS

140BS22 X 3-11/16 KW 2SS SPROCKET ; 3-11/16"BORE 22T CHAIN #140

Roller Chain Sprocket; 3-11/16" Bore; 140 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.221" Outside Diameter; 12-19/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

140BS22 X 3-11/16 KW 2SS

BDI #

24706314

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
140
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 3-11/16" Bore; 140 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.221" Outside Diameter; 12-19/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
12.297 Inch | 312.34 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Outside Diameter
13.221 Inch | 335.813 Millimeter