token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

D06B20

32B-2/Z=17 NR. PD16017

SATI 32B-2/Z=17 NR. PD16017

Roller Chain Sprocket; 32B-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 302.209MM Outside Diameter; 276.46MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

32B-2/Z=17 NR. PD16017

BDI #

840556

No Longer Available
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Chain Size
32B-2
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
30MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 32B-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 302.209MM Outside Diameter; 276.46MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
11.898 Inch | 302.209 Millimeter
Pitch Diameter
10.884 Inch | 276.46 Millimeter