token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

60Q70

40P70

40P70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

Roller Chain Sprocket; 40 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

40P70

BDI #

323825

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.795
UNSPSC
31171901
EAN
0662289155187
Chain Size
40
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1170273
Weight / LBS
8.36
Long Description
Roller Chain Sprocket; 40 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
11.433 Inch | 290.398 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
11.145 Inch | 283.083 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter