token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

H40P30

H40P30

H40P30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE BUSHED HARD

Roller Chain Sprocket; 40 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H40P30

BDI #

327802

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.104
UNSPSC
31171901
EAN
0662289204977
Chain Size
40
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1177187
Weight / LBS
2.35
Long Description
Roller Chain Sprocket; 40 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Pitch Diameter
4.783 Inch | 121.5 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.057 Inch | 128.448 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter