token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

0.5 MOPED O/L 2P

05B-1 O/L NR. 05B1F

SATI 05B-1 O/L NR. 05B1F

Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.8MM Plate Thickness; 7.1MM Plate Height; Curved; 2.31MM Pin Diameter

Part #

05B-1 O/L NR. 05B1F

BDI #

1403800

QTY

INVENTORY:
12
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31151609
Chain Size
05B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.satispa.com
Long Description
Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.8MM Plate Thickness; 7.1MM Plate Height; Curved; 2.31MM Pin Diameter
Plate Thickness
0.031 Inch | 0.8 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Roller Width
0.118 Inch | 3 Millimeter
Pin Diameter
0.091 Inch | 2.31 Millimeter
Roller Diameter
0.197 Inch | 5 Millimeter
Plate Height
0.28 Inch | 7.1 Millimeter