token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

DUPLICATE 904766 DO NOT USE

DUPLICATE 904766 DO NOT USE

DUPLICATE 904766 DO NOT USE

Connecting Link; 12B-3; Spring Clip; 19.05MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 12.065MM Roller Dia; 11.684MM Roller Wid; 1.778MM Plate Thickness; 16.104 Plate Height; 5.715MM Pin Dia

Part #

DUPLICATE 904766 DO NOT USE

BDI #

17005674

No Longer Available
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
Chain Size
12B-3
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Metric
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Manufacturer Item Number
RS12B-3CL
Weight / LBS
0.16
Long Description
Connecting Link; 12B-3; Spring Clip; 19.05MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 12.065MM Roller Dia; 11.684MM Roller Wid; 1.778MM Plate Thickness; 16.104 Plate Height; 5.715MM Pin Dia
Plate Thickness
0.07 Inch | 1.778 Millimeter
Plate Height
0.634 Inch | 16.104 Millimeter
Roller Diameter
0.475 Inch | 12.065 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.46 Inch | 11.684 Millimeter
Pin Diameter
0.225 Inch | 5.715 Millimeter