token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

R8X6

M3 30X30X2000 GEAR RACK NR. CR30200

SATI M3 30X30X2000 GEAR RACK NR. CR30200

M3 DP Pitch; 30MM Face Width; 30MM Overall Thickness; 20 Degree Pressure Angle; 27MM Pitch Line Backing; 1000MM Length; Steel

Part #

M3 30X30X2000 GEAR RACK NR. CR30200

BDI #

1404749

QTY

CATEGORY
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
11.47
UNSPSC
31171709
Pitch
M3 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
Weight / LBS
13.889
Long Description
M3 DP Pitch; 30MM Face Width; 30MM Overall Thickness; 20 Degree Pressure Angle; 27MM Pitch Line Backing; 1000MM Length; Steel
Face Width
1.181 Inch | 30 Millimeter
Overall Thickness
1.181 Inch | 30 Millimeter
Length
39.37 Inch | 1,000 Millimeter
Pitch Line Backing
1.063 Inch | 27 Millimeter