Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M2 20X20X1000 GEAR RACK NR. CR28100

M2 20X20X1000 GEAR RACK NR. CR28100

SATI M2 20X20X1000 GEAR RACK NR. CR28100

M2 DP Pitch; 20MM Face Width; 20MM Overall Thickness; 20 Degree Pressure Angle; 18MM Pitch Line Backing; 500MM Length; Steel

Part #

M2 20X20X1000 GEAR RACK NR. CR28100

BDI #

840125

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.401
UNSPSC
31171709
Pitch
M2 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
Weight / LBS
3.086
Long Description
M2 DP Pitch; 20MM Face Width; 20MM Overall Thickness; 20 Degree Pressure Angle; 18MM Pitch Line Backing; 500MM Length; Steel
Pitch Line Backing
0.709 Inch | 18 Millimeter
Overall Thickness
0.787 Inch | 20 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Length
19.685 Inch | 500 Millimeter