Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6NSR6X 1 1/2

M4 40X40X1000 GEAR RACK NR. CR31100

SATI M4 40X40X1000 GEAR RACK NR. CR31100

M4 DP Pitch; 40MM Face Width; 40MM Overall Thickness; 20 Degree Pressure Angle; 36MM Pitch Line Backing; 500MM Length; Steel

Part #

M4 40X40X1000 GEAR RACK NR. CR31100

BDI #

840129

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.505
UNSPSC
31171709
Pitch
M4 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Metric
Other Features
Spur Gear Rack | Straight Tooth | Ground Finished Face
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
Weight / LBS
12.125
Long Description
M4 DP Pitch; 40MM Face Width; 40MM Overall Thickness; 20 Degree Pressure Angle; 36MM Pitch Line Backing; 500MM Length; Steel
Length
19.685 Inch | 500 Millimeter
Overall Thickness
1.575 Inch | 40 Millimeter
Face Width
1.575 Inch | 40 Millimeter
Pitch Line Backing
1.417 Inch | 36 Millimeter