Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S416

M4 Z=20 SPUR WITH HUB NR. PM31020

SATI M4 Z=20 SPUR WITH HUB NR. PM31020

Spur Gear; 80MM Pitch Diameter; M4 DP; 40MM Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; 60MM Hub Diameter; Steel

Part #

M4 Z=20 SPUR WITH HUB NR. PM31020

BDI #

1405319

QTY

INVENTORY:
3
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.8
UNSPSC
31171707
Pitch
M4 DP
Mounting Method
Rough Bore
Number of Teeth
20
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 15
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 80MM Pitch Diameter; M4 DP; 40MM Face Width; Rough Bore; 20 Teeth; 20 Degree Pressure Angle; 60MM Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.15 Inch | 80 Millimeter
Face Width
1.575 Inch | 40 Millimeter
Hub Diameter
2.362 Inch | 60 Millimeter