token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

H1106

H1106

H1106 GEAR WORM ; STEEL

Worm Only; 1-1/4" Bore; 3" Pitch Diameter; 4 DP; 3-1/2" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth

Part #

H1106

BDI #

162271

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
UNSPSC
31171712
EAN
0781711129760
Pitch
4 DP
Mounting Method
Finished Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Without Hub | With Keyway
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H1106
Manufacturer Internal Number
12976
Weight / LBS
2
Long Description
Worm Only; 1-1/4" Bore; 3" Pitch Diameter; 4 DP; 3-1/2" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Single; Hardened Teeth
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter