token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

WH8

WH8

WH8 WORM GEAR ; 1-1/2" PITCH DIA 8 DP 1-3/4" FACE WIDTH

Worm Only; 1-1/2" Pitch Diameter; 8 DP; 1-3/4" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/16" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth

Part #

WH8

BDI #

612769

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
31171712
EAN
0697950050454
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
Not Applicable
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Only
Material
Steel
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
4 Degree 46 Minute Helix Angle | Minimum Bore 3/4
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer Item Number
WH8
Manufacturer Internal Number
WH8
Weight / LBS
0.74
Long Description
Worm Only; 1-1/2" Pitch Diameter; 8 DP; 1-3/4" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/16" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Hub Diameter
1.188 Inch | 30.175 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.75 Inch | 44.45 Millimeter