token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

20-SPK2-IDL

20-SPK2-IDL

20-SPK2-IDL IDLER PULLEY ; 20MM BORE 20MM BW 8M 8MM BP 32T

Synchronous Belt; 20MM Bore; 20MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 32 Teeth; Ball Bearing; Flanged; 79.883MM Outside Diameter; Steel

Part #

20-SPK2-IDL

BDI #

1100068

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31171806
EAN
0072053876918
Product Name
Synchronous Belt Idler Pulley
Belt Series
8M
Belt Pitch
8 MM
Number of Teeth
32
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Metric
Other Features
6304 Bearing | With Integrated Shaft | No Lubrication
Category - BDI
Idler Synchronous Belt Pulleys
Product Group - BDI
550
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
Manufacturer Item Number
20-SPK2-IDL
Manufacturer Internal Number
7720-1740
Weight / LBS
1.1
Long Description
Synchronous Belt; 20MM Bore; 20MM Belt Width; 8M Belt Series; 8MM Belt Pitch; 32 Teeth; Ball Bearing; Flanged; 79.883MM Outside Diameter; Steel
Length Thru Bore
0.591 Inch | 15 Millimeter
Outside Diameter
3.145 Inch | 79.883 Millimeter
Bore
0.787 Inch | 20 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.24 Inch | 31.496 Millimeter