Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PL5070-030-0501-9.53

PL5070-030-0501-9.53

PL5070-030-0501-9.53 PRECISION GEARHEAD ; NON RETURNABLE

Speed Reducer; Inline Type; 30:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 9.53MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 165Nm Output Torque

Part #

PL5070-030-0501-9.53

BDI #

184053

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.611
UNSPSC
26111540
EAN
0884107153773
Tradename
0
Reducer Type
Inline
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable
Nominal Max Output RPM
58.3
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
PL5
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque value plus um
165Nm
Fan Cooling
No
Other Features
Precision Gearhead | Helical-Helical Gear
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PL5070-030-0501-9.53
Manufacturer Internal Number
P01283
Weight / LBS
3.527
Long Description
Speed Reducer; Inline Type; 30:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 9.53MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 165Nm Output Torque
Overall Width
2.756 Inch | 70 Millimeter
Output Shaft Length
1.122 Inch | 28.5 Millimeter
Overall Length
5.63 Inch | 143 Millimeter
Input Shaft Diameter
0.375 Inch | 9.53 Millimeter
Output Shaft Diameter
0.63 Inch | 16 Millimeter
Overall Height
2.756 Inch | 70 Millimeter
Bolt Hole Diameter
0.197 Inch | 5 Millimeter