Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F226D-PH-24-B7-H1

F226D-PH-24-B7-H1

F226D-PH-24-B7-H1 SHFT MOUNT SPD REDUCER ; NON RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 25:1 Ratio; 143TC/145TC Frame; C-Face Quill Input Type; Shaft Output Type; 73 Output RPM; Flange Mounted; Helical

Part #

F226D-PH-24-B7-H1

BDI #

169600

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
28.168
UNSPSC
26111538
EAN
0781711472255
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
70
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
73
Gearing
Helical
Manufacturer's Series
200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
0.98HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
809In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Removable Projection Shaft
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F226DPH-24-B7
Manufacturer Internal Number
47225
Weight / LBS
43
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 25:1 Ratio; 143TC/145TC Frame; C-Face Quill Input Type; Shaft Output Type; 73 Output RPM; Flange Mounted; Helical
Center Distance
2.6 Inch | 66.04 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Input Shaft
4.62 Inch | 117.348 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
8.38 Inch | 212.852 Millimeter
Overall Length
9.56 Inch | 242.824 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Output Shaft Length
2.75 Inch | 69.85 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Output Shaft
4.62 Inch | 117.348 Millimeter