Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TA6307H15 TA TPR BU REDCR

TA7315H09 TPR BU REDCR

TA7315H09 TAPER BUSH REDUCER

Speed Reducer; TORQUE-ARM II; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

TA7315H09 TPR BU REDCR

BDI #

296132

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
288.938
UNSPSC
26111538
EAN
0782475630127
Tradename
TORQUE-ARM II
Reducer Type
Parallel
Nominal Ratio
9:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
150HP
Nominal Max Output RPM
194.4
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TA7315H
Base Included
No
Input Rating value plus um
150HP
Housing Material And Finish
Class 30 Cast Iron
Fan Cooling
No
Other Features
Single and Double Reduction | With Bushing | Heavy Duty
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TA7315H09 TAPER BUSHED REDUCER
Manufacturer Internal Number
907003
Weight / LBS
494
Long Description
Speed Reducer; TORQUE-ARM II; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Width
23.52 Inch | 597.408 Millimeter
Overall Length
18.1 Inch | 459.74 Millimeter
Center Distance
9.03 Inch | 229.362 Millimeter
Overall Height
30.93 Inch | 785.622 Millimeter
Input Shaft Diameter
2.438 Inch | 61.925 Millimeter
Output Bore Range
2-7/16 To 4-7/16 Inch | 61.913 To 112.713 Millimeter
Nominal Center Distance
9.03 Inch | 229.362 Millimeter
Input Shaft Length
6.5 Inch | 165.1 Millimeter