token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1GWPF1 21 OBSOLETE DO NOT USE 07/23

1GWPF1 21 OBSOLETE DO NOT USE 07/23

1GWPF1 21 OBSOLETE DO NOT USE 07/23

Speed Reducer; Right Angle; 21:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series; 5/8" Input Shaft Diameter

Part #

1GWPF1 21 OBSOLETE DO NOT USE 07/23

BDI #

358309

No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.356
UNSPSC
26111537
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
21:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
83.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
84
Gearing
Worm
Manufacturer's Series
GW
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
670Lbs
Base Included
Yes
Input Rating value plus um
0.93HP
Housing Material And Finish
Cast Iron
Output Torque
547In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
F305GW
Weight / LBS
14
Long Description
Speed Reducer; Right Angle; 21:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; GW Series; 5/8" Input Shaft Diameter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Width
7.063 Inch | 179.4 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter
Bolt Hole Diameter
0.344 Inch | 8.738 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
5.813 Inch | 147.65 Millimeter
Overall Length
8 Inch | 203.2 Millimeter
Output Shaft Length
1.813 Inch | 46.05 Millimeter