token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

BB383CN56C15.91A1ASI1.000X1

BB383CN56C15.91A1ASI1.000X1

BB383CN56C15.91A1ASI1.000X1 REDUCER ; POR

Speed Reducer; Right Angle; 15.91:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Helical-Bevel; RHB Series

Part #

BB383CN56C15.91A1ASI1.000X1

BDI #

21589817

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111538
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
15.91:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2.02HP
Nominal Max Output RPM
110
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
110
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
617Lbs
Base Included
Yes
Input Rating value plus um
2.02HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1157In-Lbs
Fan Cooling
No
Other Features
Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Long Description
Speed Reducer; Right Angle; 15.91:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Helical-Bevel; RHB Series
Base to Center of Input Shaft
3.57 Inch | 90.678 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Overall Height
6.58 Inch | 167.132 Millimeter
Overall Width
6.69 Inch | 169.926 Millimeter
Center Distance
0.394 Inch | 10 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
3.94 Inch | 100.076 Millimeter
Nominal Center Distance
0.394 Inch | 10 Millimeter
Overall Length
12.44 Inch | 315.976 Millimeter