token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VF 44 L1 A 35 P71 B14 B3

BONFIGLIOLI VF 44 L1 A 35 P71 B14 B3

Speed Reducer; Right Angle; 35:1 Ratio; 44; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; VF Series; 14MM Input Shaft Diameter

Part #

VF 44 L1 A 35 P71 B14 B3

BDI #

1476626

QTY

INVENTORY:
1
Manufacturer Name
BONFIGLIOLI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.0
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
35:1
Mounting Frame
44
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.33KW
Nominal Max Output RPM
80
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
VF
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1870N
Base Included
Yes
Input Rating value plus um
0.33kW
Housing Material And Finish
Die Cast Aluminum
Output Torque
29Nm
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bonfiglioli.com
Weight / LBS
4.40925
Long Description
Speed Reducer; Right Angle; 35:1 Ratio; 44; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; VF Series; 14MM Input Shaft Diameter
Output Shaft Diameter
0.709 Inch | 18 Millimeter
Base to Center of Output Shaft
2.008 Inch | 51 Millimeter
Overall Length
4.685 Inch | 119 Millimeter
Base to Center of Input Shaft
3.15 Inch | 80 Millimeter
Overall Width
4.134 Inch | 105 Millimeter
Input Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Height
5.217 Inch | 132.5 Millimeter
Center Distance
1.142 Inch | 29 Millimeter
Nominal Center Distance
1.142 Inch | 29 Millimeter