token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SK 2-7/16

FQ-1-7/8

TIMKEN FQ-1-7/8

1-7/8" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FQ Bushing Series; Keyway; QD Bushing

Part #

FQ-1-7/8

BDI #

222758

No Longer Available
CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
7.257
Bushing Series
FQ
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
FQ-1-7/8
Weight / LBS
16
Long Description
1-7/8" Bore; 4-7/16" Outside Diameter; 2-3/8" Length Thru Bore; FQ Bushing Series; Keyway; QD Bushing
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter