token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GT-BUSHING-111

GT-BUSHING-111

GT-BUSHING-111 GT BUSHING ; NON RETURNABLE

1-11/16" Bore; 2.08" Outside Diameter; 1.85" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing

Part #

GT-BUSHING-111

BDI #

254957

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
31171605
EAN
0782476046385
Bushing Series
GT
Keyway Yes/No
No
Bushing Style
Grip Tight
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
GT-BUSHING-111
Manufacturer Internal Number
111944
Weight / LBS
0.7
Long Description
1-11/16" Bore; 2.08" Outside Diameter; 1.85" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
2.08 Inch | 52.832 Millimeter
Length Thru Bore
1.85 Inch | 46.99 Millimeter