token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6410075

6410075

6410075 KEYLESS BUSHING ; NON-RETURNABLE 1.25"OD TRANTORQUE OE STL

Keyless Wrench Locking Assembly; 3/4" Bore; 1-1/4" Outside Diameter; 1-3/16" Length; Steel; OE Series

Part #

6410075

BDI #

19305557

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.105
UNSPSC
31163200
EAN
0662345025218
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
OE
Other Features
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 1.125 Inch Wrench Size
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
Trantorque OE 3/4"
Manufacturer Internal Number
6410075
Weight / LBS
0.2
Long Description
Keyless Wrench Locking Assembly; 3/4" Bore; 1-1/4" Outside Diameter; 1-3/16" Length; Steel; OE Series
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
1.188 Inch | 30.175 Millimeter